This product requires certification to purchase.

65 in. 8-Blade Outdoor Ceiling Fan in Coal/Distressed Koa

Minka Aire

Slipstream 65 in. 8-Blade Outdoor Ceiling Fan in Coal/Distressed Koa

  • Fast #
  • Part #MF888LCLDK
  • Item #9427098
  • Manufacturer Part #F888L-CL/DK
3.6 out of 5 Customer Rating
Brand image
Minka Aire

Slipstream 65 in. 8-Blade Outdoor Ceiling Fan in Coal/Distressed Koa

  • Fast #
  • Part #MF888LCLDK
  • Item #9427098
  • Manufacturer Part #F888L-CL/DK
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Coal, Distressed Koa Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • MinkaAire F888L Slipstream 65" 8 Blade Indoor / Outdoor Ceiling Fan with Integrated LED Light and Full Function Hand Held Remote
  • Includes Eight Concave All Weather Blades and Glass
  • Includes: 18 Watt LED Integrated Light (dimmable)
  • Stainless Steel hardware
  • Limited Lifetime Motor Warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes: hand held remote control (RC400), wall holster
  • Wireless remote operation
  • Operates at distance of 23 feet (Distance can vary dependent on construction of building and room fan is hung in
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
8263 ft3/min
Ceiling Fan Blade Finish:
Distressed Koa
Collection:
Slipstream
Color Finish Category:
Blacks
Color Finish Name:
Coal, Distressed Koa
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
14-3/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
565
Number of Blades:
8
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
109
UL Listed:
Yes
UPC:
706411067013
Watts:
18 W