Slope Ceiling Adapter Kit in Brushed Aluminum
Slope Ceiling Adapter Kit in Brushed Aluminum
Product Details
Product Details
- Sloped Ceiling Adapter
- All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
- This Sloped Ceiling Adaptor allows for up 45 degrees
- Only for use on specific MinkaAire fans
- For 3/4" DR5 Series Downrods
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-3/4
- Indoor Outdoor:
- Indoor
- Length:
- 4-3/4
- Product Type:
- Adapter Kit
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 706411051005
- Width:
- 4-3/4