This product requires certification to purchase.

56 in. 6-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Coal/Aged Oak

Minka Aire

Soarin 56 in. 6-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Coal/Aged Oak

  • Fast #
  • Part #MF892LCLAO
  • Item #12284514
  • Manufacturer Part #F892L-CL/AO
3.2 out of 5 Customer Rating
Brand image
Minka Aire

Soarin 56 in. 6-Blade Indoor Smart 5CCT Integrated LED Ceiling Fan in Coal/Aged Oak

  • Fast #
  • Part #MF892LCLAO
  • Item #12284514
  • Manufacturer Part #F892L-CL/AO
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Coal, Aged Oak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes (3) Aluminum blades: Coal finish - Coal finish blades, Coal finish - Aged Oak finish blades, Dark Bronze finish - White Oak blades
  • Coal finish - Coal finish blades
  • Coal finish - Aged Oak finish blades
  • Dark Bronze finish - White Oak blades
  • Includes: Remote Control (RC1000) also controllable by mobile app
  • Also controllable by mobile app
  • Includes: Integrated 20w LED energy efficient light
  • Includes: 6" downrod
  • Capable of being dimmed
  • UL for damp locations
  • Requires Certification
Dimensions & Measurements
Blade Span
56 in
CFM
8260 ft3/min
Height
20-1/4 in
Length
56 in
Width
56 in
Characteristics & Features
Ceiling Fan Blade Finish
Black, Light Wood, Medium Wood
Collection
Soarin
Color Finish Category
Blacks
Color Finish Name
Coal, Aged Oak
Color Temperature
2700
Control Type
Mobile App
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Rustic
Material
Steel
Number of Blades
6
Proposition 65
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Electrical & Operational Information
Fan Speeds
6
Lumens
809
Volts
120V
Watts
4 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
706411073502