26 in. 3-Blade Indoor Ceiling Fan in Brushed Steel
Spacesaver 26 in. 3-Blade Indoor Ceiling Fan in Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spacesaver Brushed Steel Ceiling Fan with LED Light
- 3-Blade 26" Sweep
- 14 Degree Blade Pitch
- Flush mount
- An integrated 15W LED
- 1100 Delivered Lumens Output
- Maximum CFM 1992
- Converts to Electronic Control
- Limited lifetime warranty
Specifications
- AMP:
- 0.127, 0.292
- Blade Pitch:
- 14°
- Blade Span:
- 26 in
- CFM:
- 1992 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Spacesaver
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Etched Opal
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hugger Mount
- Length:
- 26 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 601
- Lumens per Watt:
- 18.81
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411057182
- Volts:
- 120V
- Watts:
- 31.95 W
- Width:
- 26 in