54 in. 3-Blade Indoor Ceiling Fan in Flat White
Steal 54 in. 3-Blade Indoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Inspired by the revolution that moved us from a hand production method to machines, and that drove new manufacturing processes and iron production, Steal marks a major turning point in industrial style and design.
- Includes: 6" downrod
- Includes: Wall control (WC105)
- Includes: 80" of lead wire
- Install with blades at least 10' above floor
- Universal Light Kit Adaptable
- Limited lifetime motor warranty
- Four speed fan control
- 2 wire installation
- Convertible to electronic control system
Specifications
- AMP:
- 0.17, 0.52
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CFM:
- 1498.35
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Steal
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 13-63/100
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Industrial, Modern
- Material:
- Metal, Brass
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411056413
- Volts:
- 120V
- Watts:
- 62