This product requires certification to purchase.

54 in. 3-Blade Indoor Ceiling Fan in Gun Metal

Minka Aire

Steal 54 in. 3-Blade Indoor Ceiling Fan in Gun Metal

  • Fast #
  • Part #MF729GM
  • Item #7340924
  • Manufacturer Part #F729-GM
5 out of 5 Customer Rating
Brand image
Minka Aire

Steal 54 in. 3-Blade Indoor Ceiling Fan in Gun Metal

  • Fast #
  • Part #MF729GM
  • Item #7340924
  • Manufacturer Part #F729-GM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gun Metal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Inspired by the revolution that moved us from a hand production method to machines, and that drove new manufacturing processes and iron production, Steal marks a major turning point in industrial style and design.
  • Includes: 6" downrod
  • Includes: Wall control (WC105)
  • Includes: 80" of lead wire
  • Install with blades at least 10' above floor
  • Universal Light Kit Adaptable
  • Limited lifetime motor warranty
  • Four speed fan control
  • 2 wire installation
  • Convertible to electronic control system
  • Requires Certification

Specifications

AMP:
0.52
Blade Pitch:
Blade Span:
54 in
CFM:
6093.41
Ceiling Fan Blade Finish:
Gunmetal
Collection:
Steal
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Control Type:
Wall Control
Diameter:
54
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
4
Height:
13-63/100
Indoor Outdoor:
Indoor
Installation Type:
Hanging Mount
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Industrial
Material:
Metal, Brass
Material Type:
ABS
Number of Blades:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
706411056420
Volts:
120V
Watts:
52