54 in. 5-Blade Ceiling Fan in Flat White
Stout 54 in. 5-Blade Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MinkaAire F619L 54" Five Blade Stout Indoor Ceiling Fan with Integrated LED Light and Hand Held Remote Control System
- Includes: 6" downrod
- Includes: Remote control system (RCS213) and wall holster
- Includes: 16 Watt Integrated LED Light (3 year warranty)
- Includes: 80" of lead wire
- Limited lifetime motor warranty
- Three speed fan control
- On/Off plus full range light dimmer
- Operates at distance of 20-40 feet
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- Ceiling Fan Blade Finish:
- White
- Collection:
- Stout
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 15-7/25
- Length:
- 80
- Light Bulb Base Type:
- Integrated
- Lighting Style:
- Modern
- Lumens:
- 1272
- Material:
- Metal
- Number Of Hours:
- 50000
- Number of Blades:
- 5
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 153
- UPC:
- 706411066740
- Volts:
- 120V
- Watts:
- 16