52 in. 4-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Strata 52 in. 4-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strata Oil Rubbed Bronze Ceiling Fan with Light
- 4-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- Uses 1-75W Mini-Can Halogen Bulb (Incl.)
- Maximum CFM 4648
- Indoor/Outdoor Use
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.46
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5098 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Strata
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Tinted Opal
- Height:
- 18 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Plastic, Glass
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 706411065170
- Watts:
- 51.23 W