52 in. 4-Blade Outdoor Ceiling Fan in Smoked Iron
Strata 52 in. 4-Blade Outdoor Ceiling Fan in Smoked Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes cap for non-light use
- Integrated light kit
- Limited lifetime warranty
- Smoked Iron finish - Smoked Iron blades with Etched Opal glass
- Includes: 6" downrod
- Includes: Remote control (RCS213)
- Includes: (1) 4 watt LED Mini Candelabra Bulb
- Color Rendering Index (CRI): 82
- Color Temperature: 2,700K
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5098 ft3/min
- Ceiling Fan Blade Finish:
- Smoked Iron
- Collection:
- Strata
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Color Temperature:
- 2700
- Control Type:
- Remote
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 18 in
- Indoor Outdoor:
- Outdoor
- Length:
- 52 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 164.5
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 706411065187
- Volts:
- 120V
- Watts:
- 51.23 W
- Width:
- 52 in