This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan in White

Minka Aire

Sundance™ 52 in. 5-Blade Ceiling Fan in White

  • Fast #
  • Part #MF571WH
  • Item #1376131
  • Manufacturer Part #F571-WH
4.9 out of 5 Customer Rating
Brand image
Minka Aire

Sundance™ 52 in. 5-Blade Ceiling Fan in White

  • Fast #
  • Part #MF571WH
  • Item #1376131
  • Manufacturer Part #F571-WH
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal light kit adaptable
  • Limited Lifetime Motor Warranty
  • White finish - White blades
  • Includes: 6" downrod
  • Includes: 3 Speed Pull Chain
  • Includes: 80" Lead Wire
  • Energy Star Rated
  • Wet location rated
  • Stainless Steel hardware
  • Requires Certification
  • Green


Specifications

AMP:
0.56
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5597 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Sundance™
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Pull Chain
Energy Star Compliant:
Yes
Fan Speeds:
3
Height:
12 in
Indoor Outdoor:
Outdoor
Lighting Style:
Traditional
Material:
Plastic
Material Type:
ABS
Number of Blades:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
706411444203
Volts:
120V
Watts:
63.3 W