60 in. 5-Blade Outdoor Ceiling Fan in Smoked Iron
Sunseeker 60 in. 5-Blade Outdoor Ceiling Fan in Smoked Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- MinkaAire F532 60" 5 Blade Sunseeker Indoor / Outdoor Ceiling Fan - Light Kit and Wall Control Adaptable
- Includes: 6" downrod
- Includes: 3 Speed Pull Chain
- Includes: 80" Lead Wire
- Energy Star Rated
- Wet location rated
- Stainless Steel hardware
- Limited Lifetime Motor Warranty
-
Green
Specifications
- AMP:
- 0.552
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5747
- Ceiling Fan Blade Finish:
- Smoked Iron
- Collection:
- Sunseeker
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Smoked Iron
- Control Type:
- Pull Chain
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 16-1/2
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Hanging Mount
- Length:
- 60
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411056512
- Volts:
- 120V
- Watts:
- 64.3
- Width:
- 60