32 in. 6-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Supra® 32 in. 6-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Universal light kit adaptable
- Limited lifetime warranty
Specifications
- AMP:
- 0.53
- Blade Pitch:
- 22°
- Blade Span:
- 32 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4075
- Ceiling Fan Blade Finish:
- Medium Maple
- Collection:
- Supra®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Control Type:
- Pull Chain
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 6
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 262
- UL Listed:
- Yes
- UPC:
- 706411010248
- Volts:
- 120V
- Watts:
- 66