This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

Minka Aire

Supra® 52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF569LORB
  • Item #9055552
  • Manufacturer Part #F569L-ORB
4.8 out of 5 Customer Rating
Brand image
Minka Aire

Supra® 52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze

  • Fast #
  • Part #MF569LORB
  • Item #9055552
  • Manufacturer Part #F569L-ORB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes remote control
  • Included light kit
  • Limited Lifetime Motor Warranty
  • Includes: Light Kit with 1 - 4w Mini-Can LED bulb
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
52 in
CFM
5755 ft3/min
Height
16-3/4 in
Characteristics & Features
Ceiling Fan Blade Finish
Medium Maple
Collection
Supra®
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Control Type
Remote
Dimmable
Yes
Glass Type
Opal
Indoor Outdoor
Indoor
Installation Type
Hanging Mount
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Type
Halogen
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Wood
Material Type
Plywood
Number of Blades
5
Number of Lights
1
Proposition 65
www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.66
Fan Speeds
3
Volts
120V
Watts
79 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
706411065224