52 in. 5-Blade Indoor Ceiling Fan in White
Supra® 52 in. 5-Blade Indoor Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Includes remote control
- Included light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.66
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5841 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Supra®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Depth:
- 52 in
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal
- Height:
- 17 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 193.5
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number Of Hours:
- 20000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 4 W
- Width:
- 52 in