52 x 11-1/4 in. 5-Blade Ceiling Fan in Brushed Stainless Steel
Supra® 52 x 11-1/4 in. 5-Blade Ceiling Fan in Brushed Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six ply warp resistant blades
- Includes quick connect detachable switch cap
- Universal light kit adaptable
- Limited lifetime warranty
-
Green
Specifications
- AMP:
- 0.63
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5995 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Supra®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Energy Star Compliant:
- Yes
- Height:
- 13 in
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411200243
- Watts:
- 75.3 W