68 in. 3-Blade Indoor Ceiling Fan in Heirloom Bronze/Aged Boardwalk
Timber 68 in. 3-Blade Indoor Ceiling Fan in Heirloom Bronze/Aged Boardwalk
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- With the continued rise in a natural look within today's home, Timber's natural tung wood blades accomplish a warmth every home desires. With the energy efficient DC motor and an integrated 26 watt LED light, you can't miss.
- Includes: 10" downrod
- Includes:Integrated 26 Watt LED Light
- Includes:80" of lead wire
- Includes: Remote control (RC600)
- Includes: Cap for non-light use
- Dimmable
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
-
Green
Specifications
- Blade Pitch:
- 14°
- Blade Span:
- 68 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8341 ft3/min
- Ceiling Fan Blade Finish:
- Wood
- Collection:
- Timber
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze, Aged Boardwalk
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Glass Type:
- Etched
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z26
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1305
- Material:
- Steel, Aluminum, Wood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 2
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 111
- UPC:
- 706411062070
- Volts:
- 120V
- Watts:
- 39 W
- Width:
- 52 in