This product requires certification to purchase.

54 in. 5-Blade Ceiling Fan in Burnished Nickel

Minka Aire

Timeless 54 in. 5-Blade Ceiling Fan in Burnished Nickel

  • Fast #
  • Part #MF614BNK
  • Item #7340796
  • Manufacturer Part #F614-BNK
3.3 out of 5 Customer Rating
Brand image
Minka Aire

Timeless 54 in. 5-Blade Ceiling Fan in Burnished Nickel

  • Fast #
  • Part #MF614BNK
  • Item #7340796
  • Manufacturer Part #F614-BNK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MinkaAire F614 52" 5 Blade Timeless Energy Star Indoor Ceiling Fan
  • 5-Blades 54" Sweep
  • 14 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 4491
  • 3-Speed Pull Chain
  • Universal Light Kit Available (Sold Separately)
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

AMP:
0.24, 0.58
Blade Pitch:
14°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
4491
Ceiling Fan Blade Finish:
Seashore Grey
Collection:
Timeless
Color Finish Category:
Nickel Tones
Color Finish Name:
Burnished Nickel
Control Type:
Pull Chain
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
2
Height:
14-1/2
Installation Type:
Hanging Mount
Lighting Style:
Traditional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
706411056437
Volts:
120V
Watts:
69.27