44 in. 3-Blade Indoor/Outdoor Ceiling Fan in White
Traditional Concept™ 44 in. 3-Blade Indoor/Outdoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Traditional Concept White Ceiling Fan with LED Light
- 3-Bladed 44" Sweep
- 14 Degree Blade Pitch
- Flush mount
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 3959
- Full Function Wall Control System (Incl.)
- Limited lifetime warranty
Documents
Specifications
- AMP:
- 0.431
- Blade Pitch:
- 14°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3959 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Traditional Concept™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Tinted Opal
- Height:
- 11 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Hugger Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1458
- Material:
- Plastic, Glass
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411055324
- Volts:
- 120V
- Watts:
- 51.44 W