52 in. 3-Blade Indoor Ceiling Fan in Grey
Twist 52 in. 3-Blade Indoor Ceiling Fan in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Everyone Twist and shout with this MinkaAire creation. The latest in Smart fans which brings DC motor performance with an enhanced 20w LED. The body and blades work in concert to bring proportion to the design.
- Built-in WiFi Enabled technology
- Includes: 6" downrod
- Includes:Integrated 20w LED light,delivered lumens: 1,049, CRI: 94, Color Temp: 3000K
- Includes:80" of lead wire
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Operates at distance of 23 feet
Specifications
- AMP:
- 0.09, 0.53
- Blade Pitch:
- 16°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5330 ft3/min
- Ceiling Fan Blade Finish:
- Grey
- Collection:
- Twist
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z04
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1572
- Material:
- Plastic
- Material Type:
- PC
- Number Of Hours:
- 20000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 148
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 706411068553
- Volts:
- 120V
- Watts:
- 33.55 W