5-Blade Ceiling Fan in Belcaro Walnut
Ultra-Max™ 5-Blade Ceiling Fan in Belcaro Walnut
Product Details
Product Details
- Universal light kit adaptable
- Limited lifetime warranty
-
Green
Specifications
- AMP:
- 0.64
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6341
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Ultra-Max™
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut
- Energy Star Compliant:
- Yes
- Height:
- 12
- Lighting Style:
- Traditional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411034732
- Watts:
- 76.4