60 in. 3-Blade Ceiling Fan in Coal/Toned Koa
Vapor 60 in. 3-Blade Ceiling Fan in Coal/Toned Koa
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes: 6" downrod
- Includes: Remote control (RC1000)
- Can be installed on vaulted ceilings
- Rated for installation in damp locations
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 23 feet
- 1,024 frequency combinations
Documents
Specifications
- AMP:
- 0.76
- Blade Pitch:
- 13.6°
- Blade Span:
- 60 in
- CFM:
- 6663
- Ceiling Fan Blade Finish:
- Toned Koa Wood
- Collection:
- Vapor
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal Black, Toned Koa Wood
- Control Type:
- Remote
- Diameter:
- 60
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/5
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 60
- Material:
- Metal, Wood
- Number of Blades:
- 3
- RPM:
- 174
- UL Listed:
- Yes
- UPC:
- 706411070334
- Volts:
- 120V
- Watts:
- 47.56
- Width:
- 60