60 in. 3-Blade Ceiling Fan in Flat White
Vapor 60 in. 3-Blade Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.76
- Blade Pitch:
- 13.6°
- Blade Span:
- 60 in
- CFM:
- 6663 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Vapor
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Remote
- Diameter:
- 60 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Metal, Wood
- Number of Blades:
- 3
- RPM:
- 174
- UL Listed:
- Yes
- UPC:
- 706411070266
- Volts:
- 120V
- Watts:
- 47.56 W
- Width:
- 60 in