This product requires certification to purchase.

56 in. 3-Blade Ceiling Fan in Coal

Minka Aire

Veer 56 in. 3-Blade Ceiling Fan in Coal

  • Fast #
  • Part #MF692LCL
  • Item #10061125
  • Manufacturer Part #F692L-CL
4.1 out of 5 Customer Rating
Brand image
Minka Aire

Veer 56 in. 3-Blade Ceiling Fan in Coal

  • Fast #
  • Part #MF692LCL
  • Item #10061125
  • Manufacturer Part #F692L-CL
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The inimitable profile of Veer is formed by cleverly designed blades which appear to be detached while overlapping one another in a wraparound style. The variable pitch blades push air in all directions to effectively provide air flow throughout the room. The modern look of the clear acrylic light kit distributes light through the room.
  • Includes (3) ABS blades
  • Includes:Remote Control (RCS213)
  • Includes:Integrated 20w light kit
  • Includes:6" downrod
  • Smart Fan integration is enabled with download of Bond Home application
  • ETL Listed for dry Locations
  • Limited lifetime motor warranty
  • Requires Certification

Specifications

AMP:
0.65
Blade Pitch:
12°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
5784 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Veer
Color Finish Category:
Greys
Color Finish Name:
Coal
Color Temperature:
3000
Control Type:
Remote
Diameter:
56 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted, White
Height:
15-51/100 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
1306.2
Material:
Plastic
Material Type:
ABS
Number Of Hours:
50000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
RPM:
140
UPC:
706411069406
Volts:
120V
Watts:
77.18 W