56 in. 3-Blade Ceiling Fan in Flat White
Veer 56 in. 3-Blade Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.65
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CFM:
- 5784 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Veer
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 56 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted, White
- Height:
- 15-51/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lumens:
- 1306.2
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 140
- UPC:
- 706411069413
- Volts:
- 120V
- Watts:
- 77.18 W