42 in. 6-Blade Indoor Ceiling Fan in Kocoa
Vintage Gyro™ 42 in. 6-Blade Indoor Ceiling Fan in Kocoa
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-performance Twin Turbo Fans with adjustable heads
- Complete assembly rotates 360° at 3 RPM
- Turbo fan heads are adjustable up and down
- Full function wall control system incorporates the fully independent fan head speeds and axis rotation
- Kocoa finish - Kocoa blades with Tinted Opal glass
- Includes: 6" downrod
- Includes: Wall Control (WCS212)
- Includes: (1) 4w E11 mini candelabra T5 LED Bulb
- Limited lifetime motor warranty
- Three speed fan control to forward and reverse
Specifications
- AMP:
- 0.84
- Blade Pitch:
- 20°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5050 ft3/min
- Ceiling Fan Blade Finish:
- Kocoa
- Collection:
- Vintage Gyro™
- Color Finish Category:
- Browns
- Color Finish Name:
- Kocoa
- Control Type:
- Wall Control
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Tinted Opal
- Height:
- 15-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 42 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number Of Hours:
- 20000 hr
- Number of Blades:
- 6
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 706411065347
- Volts:
- 120V
- Watts:
- 102 W
- Width:
- 42 in