44 in. 3-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Vital 44 in. 3-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set of 3 blades
- Includes: 6" downrod
- Includes: 3-speed Pull Chain control
- Includes: Integrated 16 Watt LED Light (3-Year Warranty)
- Limited lifetime motor warranty
- UL Listed - Indicates whether a product meets standards and compliance guidelines set by Underwriters Laboratories. This listing determines what types of rooms or environments a product can be used in safely.
Specifications
- AMP:
- 0.22, 0.44
- Blade Pitch:
- 21°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1354 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Vital
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Height:
- 14-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 921.9
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 171
- UPC:
- 706411064265
- Volts:
- 120V
- Watts:
- 52.91 W