52 in. 5-Blade Indoor Ceiling Fan in Belcaro Walnut
Volterra™ 52 in. 5-Blade Indoor Ceiling Fan in Belcaro Walnut
Frequently Purchased Together
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5600 ft3/min
- Collection:
- Volterra™
- Color Finish Category:
- Browns
- Color Finish Name:
- Belcaro Walnut
- Color Temperature:
- 2700
- Control Type:
- Wall Control
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Aged Champagne
- Height:
- 15-1/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 52 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number Of Hours:
- 20000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 73 W
- Width:
- 52 in