52 in. Ceiling Fan in Volterra Bronze
This product has been replaced by
Manufacturer Part #F702L-VB
Volterra™ 52 in. Ceiling Fan in Volterra Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Integrated light kit
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5600 ft3/min
- Ceiling Fan Blade Finish:
- Natural Walnut
- Collection:
- Volterra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Volterra Bronze
- Energy Star Compliant:
- No
- Glass Type:
- French Scavo
- Height:
- 15-1/4 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 67 W