This product requires certification to purchase.

52 in. 3-Blade Indoor Ceiling Fan in Driftwood

Minka Aire

Wave 52 in. 3-Blade Indoor Ceiling Fan in Driftwood

  • Fast #
  • Part #MF843DRF
  • Item #9427079
  • Manufacturer Part #F843-DRF
5 out of 5 Customer Rating
Brand image
Minka Aire

Wave 52 in. 3-Blade Indoor Ceiling Fan in Driftwood

  • Fast #
  • Part #MF843DRF
  • Item #9427079
  • Manufacturer Part #F843-DRF
5 out of 5 Customer Rating

X Points

Color Finish Name: Driftwood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 52" 3-Blade Ceiling Fan in Driftwood Finish with Driftwood Blades
  • Requires Certification

Specifications

AMP:
0.22, 0.57
Blade Pitch:
Variable
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
1442 ft3/min
Ceiling Fan Blade Finish:
Driftwood
Collection:
Wave
Color Finish Category:
Neutrals
Color Finish Name:
Driftwood
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
14-3/20 in
Indoor Outdoor:
Indoor
Installation Type:
Downrod
Material:
Steel, Plastic
Material Type:
ABS
Number of Blades:
3
Proposition 65:
WWW.P65WARNINGS.CA.GOV
RPM:
169
UPC:
706411060281
Watts:
66.58 W