This product requires certification to purchase.

65 in. 12-Blade Indoor Ceiling Fan in Textured White

Minka Aire

Windmolen 65 in. 12-Blade Indoor Ceiling Fan in Textured White

  • Fast #
  • Part #MF870LTW
  • Item #8051477
  • Manufacturer Part #F870L-TW
5 out of 5 Customer Rating
Brand image
Minka Aire

Windmolen 65 in. 12-Blade Indoor Ceiling Fan in Textured White

  • Fast #
  • Part #MF870LTW
  • Item #8051477
  • Manufacturer Part #F870L-TW
5 out of 5 Customer Rating

X Points

Color Finish Name: Textured White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Twelve Bleached Ashwood Finish Blades with 20-degree blade pitch for greater air movement
  • Includes an Integrated 40W LED light which brings overhead illumination to your space
  • Six speed remote fan control with forward/reverse setting and full range light dimmer
  • Smart fan compatibility for easy smart home integration of Google Home, Amazon Alexa, Nest, and Ecobee
  • Requires Certification
  • Green


Specifications

AMP:
0.6
Blade Pitch:
20°
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
8725 ft3/min
Ceiling Fan Blade Finish:
Ashwood
Collection:
Windmolen
Color Finish Category:
Whites
Color Finish Name:
Textured White
Color Temperature:
3000
Control Type:
Remote Control
Diameter:
65 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Glass Type:
Etched Lens
Height:
19-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
65 in
Light Bulb Base Type:
Integrated
Light Bulb Shape Code:
Z09
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1683
Material:
Plastic, Steel, Metal
Material Type:
ABS
Number Of Hours:
30000 h
Number of Blades:
12
Number of Lights:
1
RPM:
76
UL Listed:
No
UPC:
706411061691
Volts:
120V
Watts:
40 W
Width:
65 in