65 in. 8-Blade Outdoor Ceiling Fan in Flat White
Xtreme 65 in. 8-Blade Outdoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- An outdoor version of one of Minka Aire's most popular large fan introductions, this industrial sized fan lends itself to any setting. Xtreme H2O's clean, sleek, contemporary design, complete with a DC motor and a choice of sizes, makes it perfect for large areas indoor or outdoor.
- Includes: 6" downrod
- Includes: Six speed reversible wireless handheld remote control (RC400)
- 123mm x 30mm DC motor
- Rated for wet locations
- Sloped ceiling compatible
- Install with Blades at least 10' from the floor
- Covered under a limited lifetime manufacturermotor warranty
Specifications
- AMP:
- 0.09, 0.62
- Blade Pitch:
- 4°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 9092 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Xtreme
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Length:
- 65 in
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 8
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 130
- UL Listed:
- No
- UPC:
- 706411058561
- Volts:
- 120V
- Watts:
- 51.98 W
- Width:
- 65 in