65 in. 8-Blade Outdoor Ceiling Fan in Smoked Iron
Xtreme 65 in. 8-Blade Outdoor Ceiling Fan in Smoked Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- An outdoor version of one of Minka Aire's most popular large fan introductions, this industrial sized fan lends itself to any setting. Xtreme H2O's clean, sleek, contemporary design, complete with a DC motor and a choice of sizes, makes it perfect for large areas indoor or outdoor.
- Includes: 6" downrod
- Includes: Six speed reversible wireless handheld remote control (RC400)
- 123mm x 30mm DC motor
- Rated for wet locations
- Sloped ceiling compatible
- Install with Blades at least 10' from the floor
- Covered under a limited lifetime manufacturer motor warranty
Specifications
- AMP:
- 0.62
- Blade Pitch:
- 4°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Xtreme
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoked Iron
- Control Type:
- Remote
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/2
- Indoor Outdoor:
- Outdoor
- Length:
- 65
- Lighting Style:
- Industrial, Transitional
- Number of Blades:
- 8
- RPM:
- 130
- UPC:
- 706411063657
- Volts:
- 120V
- Width:
- 65