84 in. 8-Blade Outdoor Ceiling Fan in Flat White
Xtreme 84 in. 8-Blade Outdoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- An outdoor version of one of Minka Aire's most popular large fan introductions, this industrial sized fan lends itself to any setting. Xtreme H2O's clean, sleek, contemporary design, complete with a DC motor and a choice of sizes, makes it perfect for large areas indoor or outdoor.
- 8-Blades 84" Sweep
- 9 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 9092
- Hand Held Remote Control System (Incl.)
- Custom 20W LED Light Kit Available (Sold Separately)
- Limited Lifetime Motor Warranty
Specifications
- Blade Pitch:
- 9°
- Blade Span:
- 84 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 10989
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Xtreme
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 12-1/2
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 84
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 8
- RPM:
- 75
- UPC:
- 706411063640
- Volts:
- 120V
- Watts:
- 55
- Width:
- 84