84 in. 8-Blade Outdoor Ceiling Fan in Brushed Nickel Wet
Xtreme 84 in. 8-Blade Outdoor Ceiling Fan in Brushed Nickel Wet
Product Details
Product Details
- An outdoor version of one of Minka Aire's most popular large fan introductions, this industrial sized fan lends itself to any setting. Xtreme H2O's clean, sleek, contemporary design, complete with a DC motor and a choice of sizes, makes it perfect for large areas indoor or outdoor.
- 8-Blades 84" Sweep
- 9 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 9092
- Hand Held Remote Control System (Incl.)
- Custom 20W LED Light Kit Available (Sold Separately)
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 4°
- Blade Span:
- 84 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8165
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Xtreme
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/2
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Hanging Mount
- Lighting Style:
- Industrial, Transitional
- Material:
- Plastic
- Number of Blades:
- 8
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411058424
- Volts:
- 120V
- Watts:
- 41