This product requires certification to purchase.

84 in. 8-Blade Outdoor Ceiling Fan in Smoked Iron

Minka Aire

Xtreme 84 in. 8-Blade Outdoor Ceiling Fan in Smoked Iron

  • Fast #
  • Part #MF89684SI
  • Item #7489638
  • Manufacturer Part #F896-84-SI
3.2 out of 5 Customer Rating
Brand image
Minka Aire

Xtreme 84 in. 8-Blade Outdoor Ceiling Fan in Smoked Iron

  • Fast #
  • Part #MF89684SI
  • Item #7489638
  • Manufacturer Part #F896-84-SI
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Smoked Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Gulfport, MS
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • An outdoor version of one of Minka Aire's most popular large fan introductions, this industrial sized fan lends itself to any setting. Xtreme H2O's clean, sleek, contemporary design, complete with a DC motor and a choice of sizes, makes it perfect for large areas indoor or outdoor.
  • 8-Blades 84" Sweep
  • 9 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 9092
  • Hand Held Remote Control System (Incl.)
  • Custom 20W LED Light Kit Available (Sold Separately)
  • Limited Lifetime Motor Warranty
  • Requires Certification

Specifications

AMP:
0.52
Blade Pitch:
Blade Span:
84 in
CEC Compliant:
For Sale in CA
CFM:
8165 ft3/min
Ceiling Fan Blade Finish:
Smoked Iron
Collection:
Xtreme
Color Finish Category:
Greys
Color Finish Name:
Smoked Iron
Control Type:
Remote
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
13-1/2 in
Indoor Outdoor:
Outdoor
Lighting Style:
Industrial, Transitional
Material:
Plastic
Number of Blades:
8
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411058530
Volts:
120V
Watts:
41 W