This product requires certification to purchase.

96 in. 9-Blade Indoor Ceiling Fan in Brushed Nickel

Minka Aire

Xtreme 96 in. 9-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #MF88796BN
  • Item #5127015
  • Manufacturer Part #F887-96-BN
3.8 out of 5 Customer Rating
Brand image
Minka Aire

Xtreme 96 in. 9-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #MF88796BN
  • Item #5127015
  • Manufacturer Part #F887-96-BN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Xtreme Brushed Nickel Ceiling Fan
  • 9-Blades 96" Sweep
  • 4 Degree Blade Pitch
  • 6" Downrod
  • Maximum CFM 8905
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
Blade Span
96 in
CFM
13080 ft3/min
Height
11 in
Characteristics & Features
Ceiling Fan Blade Finish
Silver
Collection
Xtreme
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Control Type
Mobile Application
Indoor Outdoor
Indoor
Lighting Style
Modern
Material
Aluminum
Number of Blades
9
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.39
Fan Speeds
6
Volts
120V
Watts
30.48 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
No
UPC
706411052750