52 in. 8-Blade Outdoor Ceiling Fan in Coal
Xtreme H2O 52 in. 8-Blade Outdoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- An outdoor version of one of Minka Aire's most popular large fan introductions, this industrial sized fan lends itself to any setting. Xtreme H2O's clean, sleek, contemporary design, complete with a DC motor and a choice of sizes, makes it perfect for large areas indoor or outdoor.
- Includes: 6" downrod
- Includes: Six speed reversible wireless handheld remote control (RC1000)
- 123mm x 30mm DC motor
- ETL Rated for wet locations
- Sloped ceiling compatible
- Covered under a limited lifetime manufacturer motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
Specifications
- AMP:
- 0.71
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6788
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Xtreme H2O
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal
- Control Type:
- Remote
- Diameter:
- 52
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/4
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 52
- Lighting Style:
- Industrial, Transitional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 8
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 149
- UPC:
- 706411069512
- Volts:
- 120V
- Watts:
- 43.72
- Width:
- 52