52 in. 8-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Xtreme H2O 52 in. 8-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- AMP:
- 0.71
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6788 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Xtreme H2O
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Control Type:
- Remote
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 8
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 149
- UPC:
- 706411069529
- Volts:
- 120V
- Watts:
- 43.72 W
- Width:
- 52 in