100W 1-Light Wall Lantern in Black
Ardmore™ 100W 1-Light Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The great outdoors by Minka Lavery Wall-Mount 1-Light Outdoor Lantern reflects classic sculpted lines.
- Rugged die-cast aluminum housing is ideal for outdoor installation
- Clear hammered glass creates a beautiful reflection when illuminated
- Detailed finial design lends itself to classic style
- Uses one 100-Watt medium base bulb, also accepts CFL bulb
- Adds transitional styling and visual interest to the outside of your home
- Includes assembly and installation parts
- ETL listed for installation in wet outdoor locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ardmore™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/2 in
- ETL Listed:
- No
- Glass Type:
- Mouth Blown Clear Hammered
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396083902
- Watts:
- 100 W
- Width:
- 7-3/4 in