60W 2-Light 25 in. Wall Sconce in Black with Mouth Blown Clear Hammered Glass
Ardmore™ 60W 2-Light 25 in. Wall Sconce in Black with Mouth Blown Clear Hammered Glass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoors® Ardmore™ wall mount
- Black
- Mouth Blown Clear Hammered glass
- Requires 2 candelabra base bulbs, up to 60W
- Dimensions: 9-1/2" W x 25" H x 14-3/4" Ext
- Cast aluminum construction
- Hand applied multi-step finish
- Fixture is dimmable
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ardmore™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15 in
- ETL Listed:
- Yes
- Glass Type:
- Mouth Blown Clear Hammered
- Height:
- 24-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396083872
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/2 in