60W 1-Light 8-1/4 in. Outdoor Wall Sconce in Dorian Bronze
Bay Crest 60W 1-Light 8-1/4 in. Outdoor Wall Sconce in Dorian Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bay Crest
- Dorian Bronze
- Metal shade
- Requires one 60W candelabra base bulb
- Dimensions: 9"W x 8-1/4"H
- Extension: 9-1/2"
- Aluminum construction
- IDA-approved
Specifications
- ADA Compliant:
- No
- Collection:
- Bay Crest
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dorian Bronze
- Depth:
- 9-1/2 in
- ETL Listed:
- Yes
- Height:
- 8-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Country, Farmhouse, French Country, Lodge, Rustic
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396078519
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in