14W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze with Gold Highlights
Baytree Lane 14W 1-Light Outdoor Wall Sconce in Oil Rubbed Bronze with Gold Highlights
Frequently Purchased Together
Product Details
Product Details
- This Baytree Lane LED exterior wall lantern by The Great Outdoors is uniquely designed with a contemporary feel.
- Attractive oil rubbed bronze finish and etched opal glass reflects the LED light for maximum effect
- Aluminum construction is built to last and offers a clean polished look
- 14-Watt 2700K light temperature LED module
- Delivered lumens 376.3
- Dark sky
- ETL listed for outdoor use
Specifications
- ADA Compliant:
- No
- Collection:
- Baytree Lane
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze with Gold Highlights
- Color Temperature:
- 2700
- Depth:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 441
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 8-1/2 in