100W 1-Light Outdoor Wall Sconce in Dakota Bronze
Bistro Dawn 100W 1-Light Outdoor Wall Sconce in Dakota Bronze
Frequently Purchased Together
Product Details
Product Details
- DAKOTA BRONZE FINISH
- CLEAR GLASS
- 7"W x 14.25"H x 5"EXT.
- 1-100W A-19 MEDIUM NOT INCL.
- METAL CANDLE SLEEVES
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bistro Dawn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dakota Bronze
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 7 in