100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Sand Black
Cantebury 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Sand Black
Product Details
Product Details
- Aluminum construction
- Features: clear seedy glass shade
- Requires: (1) 100 watt max medium base (E26) bulb
- Includes: both Burnt Gold and Sand Coal candle sleeves
- Intended for outdoor use
- ETL rated for wet locations
- Covered under a 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Cantebury
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Black
- Depth:
- 8-3/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 14-1/4
- Installation Type:
- Wall Mount
- Length:
- 7-1/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 747396110752
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100
- Width:
- 5