This product requires certification to purchase.

40W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze with Gold High

Minka Lavery

Casway 40W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze with Gold High

  • Fast #
  • Part #M72582143C
  • Item #7577341
  • Manufacturer Part #72582-143C
4.1 out of 5 Customer Rating
Brand image
Minka Lavery

Casway 40W 4-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Oil Rubbed Bronze with Gold High

  • Fast #
  • Part #M72582143C
  • Item #7577341
  • Manufacturer Part #72582-143C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • OIL RUBBED BRONZE W/ GOLD HIGH FINISH
  • CLEAR GLASS
  • 7"W x 17"H x 8.5"EXT.
  • 5-40W B10.5 CANDELABRA NOT INCL.
  • METAL CANDLE SLEEVES
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Casway
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze, Gold High
Depth:
9 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
17 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
4
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396106205
Wall Sconce Type:
Lantern
Watts:
40 W
Width:
7 in