This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Bronze

Minka Lavery

Escudilla 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Bronze

  • Fast #
  • Part #M71251662
  • Item #7489216
  • Manufacturer Part #71251-662
4.4 out of 5 Customer Rating
Brand image
Minka Lavery

Escudilla 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Textured Bronze

  • Fast #
  • Part #M71251662
  • Item #7489216
  • Manufacturer Part #71251-662
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Textured Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The styling of Escudilla Outdoor Collection by The Great Outdoors provides full cut-off illumination for only where it is needed.
  • Durable aluminum and metal construction is built to last and offers a clean textured bronze fixture
  • Uses 1-Watt to 100-Watt medium base bulb (not included)
  • Compatible with standard wall dimmer
  • IDA approved
  • Includes assembly and installation parts
  • Available in other finishes
  • ETL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Escudilla
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Bronze
Depth:
13-3/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
11-3/4 in
Installation Type:
Wall Mount
Length:
12 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum, Metal
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396101859
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
12 in