This product requires certification to purchase.

14W 1-Light Outdoor Wall Sconce in Dorian Bronze

Minka Lavery

Everton 14W 1-Light Outdoor Wall Sconce in Dorian Bronze

  • Fast #
  • Part #M72400615BL
  • Item #7489356
  • Manufacturer Part #72400-615B-L
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Everton 14W 1-Light Outdoor Wall Sconce in Dorian Bronze

  • Fast #
  • Part #M72400615BL
  • Item #7489356
  • Manufacturer Part #72400-615B-L
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Everton collection by The Great Outdoors is a superb example of minimalistic, energy-conscious contemporary design.
  • Aluminum construction is built to last and offers a clean and polished look
  • 14-Watt 3000K color temperature LED module
  • Closed on top and open on bottom
  • IDA approved for dark-sky environmentally sensitive applications
  • ETL certified for outdoor use
  • ADA compliant
  • Dark Sky IDA approved
  • ETL rated for wet locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Average Life:
3.43
Collection:
Everton
Color Finish Category:
Bronze Tones
Color Finish Name:
Dorian Bronze
Color Temperature:
2700
Depth:
3-3/4
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-3/4
Installation Type:
Wall Mount
Length:
7
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern
Lumens:
395
Material:
Aluminum
Number Of Hours:
30000
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396097879
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
14
Width:
7-1/2