10 x 25-3/4 in. 60W Candelabra E-12 Incandescent 3-Light Traditional Outdoor Post Lamp in Black
Harrison™ 10 x 25-3/4 in. 60W Candelabra E-12 Incandescent 3-Light Traditional Outdoor Post Lamp in Black
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Great Outdoor Harrison
- Black
- Clear Beveled Glass
- 3-60W Candelabra Base
- 10"L x 10"W x 25"H
- Cast Aluminum Construction
- Hand Applied Multi-Step Finish
- Metal Candle Sleeves
- Family Accepts CFL candelabra or medium base bulbs
Specifications
- Collection:
- Harrison™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Beveled
- Height:
- 25-3/4 in
- Length:
- 10 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Outdoor Post Lamp
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 747396078816
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 10 in