13W 1-Light LED Outdoor Wall Sconce in Chelsea Bronze™

Minka

Irvington Manor 13W 1-Light LED Outdoor Wall Sconce in Chelsea Bronze™

Brand image
Minka

Irvington Manor 13W 1-Light LED Outdoor Wall Sconce in Chelsea Bronze™

  • Part #M72172189L
  • Item #7489161
  • Manufacturer Part #72172-189-L
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Chelsea Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Durable aluminum is built to last and offers a clean, polished fixture
  • Uses 13-Watt LED
  • Update your space with Irvington Manor LED Outdoor Collection by The Great Outdoors.
  • ETL listed
  • Includes assembly and installation parts
  • Integrated LED, no bulbs needed
  • Seedy glass creates an attractive look when illuminated
  • 549.2 delivered lumens
  • ADA Compliant

Documents


Specifications

ADA Compliant:
No
Collection:
Irvington Manor
Color Finish Category:
Bronze Tones
Color Finish Name:
Chelsea Bronze™
Color Rendering Index:
92
Color Temperature:
3000
Depth:
9-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
16-3/4 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
695
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Wall Sconce Type:
Outdoor
Watts:
13 W
Weight:
4.48 lb
Width:
8-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';