13W 1-Light LED Outdoor Wall Sconce in Chelsea Bronze™
Irvington Manor 13W 1-Light LED Outdoor Wall Sconce in Chelsea Bronze™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Update your space with Irvington Manor LED Outdoor Collection by The Great Outdoors.
- Durable aluminum construction is built to last and offers a clean, polished fixture
- Uses 13-Watt LED
- 522.9 delivered lumens
- Clear seedy glass creates an attractive look when illuminated
- Includes assembly and installation parts
- Integrated LED, no bulbs needed
- ETL listed
Specifications
- ADA Compliant:
- No
- Average Life:
- 3.43 yr
- Collection:
- Irvington Manor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Chelsea Bronze
- Color Temperature:
- 3000
- Depth:
- 11-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 10-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 523
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 747396101002
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 13 W
- Width:
- 10-1/2 in